missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ pH Electrode Storage Solutions

Catalog No. 13303160
Change view
Click to view available options
For Use With (Equipment):
pH Electrode
ROSS pH Electrode
Quantity:
60 mL
475 mL
19 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Quantity
13303160 ROSS pH Electrode 475 mL
13641908 pH Electrode 475 mL
0935767 pH Electrode 60 mL
1330168 pH Electrode 19 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13303160 Supplier Thermo Scientific™ Supplier No. 810001
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Restore proper electrode performance and prolong electrode life using these pH electrode storage solutions.

Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Storage Solutions in ready to use bottles.

Storage Solutions:

  • Storage solution ensures that the pH electrode works properly after prolonged storage, overnight storage and between samples

Warranty: Out of box

Specifications

Description ROSS pH Electrode Storage Solution, 1 pint (475mL) Bottle
For Use With (Equipment) ROSS pH Electrode
Type pH Electrode Storage Solution
Filling Solution Type Storage
Packaging Bottle
Quantity 475 mL

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.