missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Nitrate Ion Selective Electrodes

Catalog No. 13642270
Change view
Click to view available options
Connector Types:
BNC
None
For Use With (Equipment):
Combination Nitrate Electrode
ISE Meter
Nitrate Half-Cell Electrode
Type:
Combination Nitrate Electrode
Half Cell Nitrate Electrode
Replacement Module (1 Pk.)
Replacement Module (3 Pk.)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types For Use With (Equipment) Type
13642270 BNC ISE Meter Combination Nitrate Electrode
13641944 None Nitrate Half-Cell Electrode Replacement Module (3 Pk.)
1330120 None Nitrate Half-Cell Electrode Replacement Module (1 Pk.)
13642261 BNC ISE Meter Half Cell Nitrate Electrode
1330111 None Combination Nitrate Electrode Replacement Module (1 Pk.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13642270 Supplier Thermo Scientific™ Supplier No. 9707BNWP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Measurements are quick, simple, accurate and economical. Analyze free nitrate ions in aqueous solutions reliably at low limits of detection.

Measure nitrate in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Nitrate Electrodes.

The ThermoFisher Orion Nitrate electrode complies with SM 4500-NO3 - D; Orion Method 601 for Drinking water and SM 4500-NO3 - D for Wastewater measurements.

Features:

  • 9707BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 970701.
  • Nitrate Half-Cell Electrode 9307BNWP (comes with half cell module 930702) is to be used with the Orion 900200 sure flow double junction reference electrode.

Solutions required:

  • Standards
    • 920706 0.1 M NaNO3 nitrate calibration standard
    • 920707 1000 ppm as N nitrate calibration standard
    • 930707 100 ppm as N nitrate calibration standard
  • ISA
    • 930711 ISA for nitrate measurements, 475 mL bottle
    • 930710 Nitrate interference suppressor solution (NISS), 475 mL bottle
  • Electrode fill solution
    • 900046 Optimum Results F electrode filling solution, 5 x 60 mL bottles
    • 900002 Inner chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles

Items included with:

  • 9307BNWP
    • 930702 93 series sensing module for 9307BNWP. Quantity 2
    • 930711 ISA for nitrate measurements. 60mL 1 bottle
  • 9707BNWP
    • 970701 97 series sensing module for 9707BNWP. Quantity 2
    • 900046 ISA for nitrate measurements. 60mL 1 bottle

Warranty period:

  • Electrode: 12 months from date of purchase
  • Module: 6 months from date of purchase and 3 months once in operation

Specifications

Applications Water testing, soil, soil extracts and saturated paste, plants and forage, animal feed
Connector Types BNC
Description Combination Nitrate Electrode with Waterproof BNC Connector
Drift drift-free potentials
Junction Sure-Flow Junction
Material Epoxy
Certifications/Compliance 4500-NO3 D, Orion Method 601, EPA SW-846 9210A, AOAC986.31
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 40°C
Type Combination Nitrate Electrode