Learn More
Thermo Scientific™ Orion™ ISE Filling Solutions
Enhance the performance and extend the life of your ion selective electrodes with these ISE filling solutions.
Supplier: Thermo Scientific™ 900018WA
Description
Enhance the performance and extend the life of your ion selective electrodes with Thermo Scientific™ Orion™ ISE Filling Solutions. These solutions are specially formulated to work with the recommended ion selective electrodes and prevent electrode interferences from filling solution.
Features:- Filling/maintenance solutions are for use with Thermo Scientific™ Orion™ Ion Selective Electrodes (ISE)
- Optimum Result™ ISE filling solutions are specially designed for the Ionplus™ series ion selective electrodes
Ordering Information:
- Packaged as set of five 2 oz. (5 x 60mL) bottles, except Cat. No. 951209, 951202 and 950202 packaged as one 2 oz. (60mL) bottle and Cat. No. 954602 packaged as one 1.6 oz. (50mL) bottle
Note:
The following part number has been changed due to a recent system upgrade:
Old Part Number: 900018
New Part Number: 900018-WA
Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.
Chemical Identifiers
| ISE Filling Solution |
Specifications
| Fill Solution For Ammonium ISE | |
| Ammonium ISE | |
| ISE Filling Solution | |
| 5 x 60 mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.