missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Fluoride Ion Selective Electrodes

Catalog No. 15200959
Change view
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
Screw Cap
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
15200959 Screw Cap
13641942 BNC
13642265 BNC (Waterproof)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15200959 Supplier Thermo Scientific™ Supplier No. 9409SC

Quickly, simply, accurately and economically measure free fluoride ions in aqueous solutions.

Measure free fluoride ions in aqueous solutions quickly, simply, accurately, and economically with Thermo Scientific™ Orion™ Fluoride Electrodes.

The measurement of fluoride in drinking water using an ion selective electrode is an approved ASTM method: ASTM D 1179 A separate reference electrode is unnecessary with the combination fluoride electrode, making it convenient to use with small sample volumes.

  • Free-flowing Sure-Flow junction assures stable, drift-free potentials.
  • When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • Fluoride Half-Cell Electrode used in conjunction with the Orion 900100 Single Junction Reference electrode offers the benefits of the Sure-Flow junction design:
    • Calibration standards catalog number: 940906 — 0.1 M NaF; 940907 — 100ppm F-; 040906 — 1ppm F- with TISAB II; 040907 — 2ppm F- with TISAB II; 940908 — 10 ppm F- with TISAB II
    • Required ISA catalog number: 940909 — TISAB II; 940911 — TISAB III

Specifications

Connector Types Screw Cap
Description Fluoride Solid State Half-cell
Diameter (English) Body 0.51 in.
Diameter (Metric) Body 13mm
Filling Solution Type 900061 (9609BNWP and 960900); 900001 with 900100 single junction reference electrode (9409BN, 9409SC, and 940900)
Length (English) 4.33 in.
Length (English) Cable 39 in.
Length (Metric) 110mm
Length (Metric) Cable 1m
Material Epoxy
Temperature (English) Operating Continuous: 32 to 176 °F; Intermittent: 176°F to 212°F
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 80°C (Continuous), 80°C to 100°C (Intermittent)
Measurement Range 1 x 10-6 M to saturated 0.02 ppm to saturated
Parameter Single Cell Ion Selective Electrode
Refillable Yes
Show More Show Less