missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Single Junction Combination pH Electrodes

Conduct routine, small volume or flat surface pH measurement with Thermo Scientific™ Orion™ economy series pH electrodes.

Supplier:  Thermo Scientific™ 912600

 View more versions of this product

Catalog No. 13642543

Only null left

Description

Description

Thermo Scientific™ Orion™ Low Maintenance pH Electrodes provide reliable and accurate measurements of routine samples. 9106BNWP is best suited for field or plant use with general purpose samples, and educational institutes where minimal maintenance is required. 911600 is ideal for samples as small as 0.2mL. 912600 is suited for use with long neck flask. 913600 has a flat sensing bulb good for measurement of flat, soft, moist, semi-solid or small volume samples.
 

  • Permanently gelled Ag/AgCl electrolyte
  • 9106BNWP has 0 to 14 pH range; all others have , 0 to 12 pH range
  • 0° to 80°C (32° to 176°F) temperature range
  • General purpose and flat surface models: 4.31″ long (11cm) × 0.43″ diameter (12mm) body, 0.62″ diameter (16mm) cap
  • Semimicro Model: 5.93″ long (15cm) × 0.25″ diameter (6mm) body, 0.18″ diameter (10mm) cap

91-06 Model:

  • Waterproof BNC connector

General Purpose, Flask, Semimicro and Flat Surface Models:

  • BNC connector
Specifications

Chemical Identifiers

Permanently gelled Ag/AgCl electrolyte
Epoxy
Combination pH Electrode
32°F to 176°F
Non-refillable
Wick
0°C to 80°C
Ag/AgCl
1 m

Specifications

Permanently gelled Ag/AgCl electrolyte
Wick
0 to 12
Combination pH Electrode
Ag/AgCl
Flask
30.5 cm
0.25 in.
6 mm
Non-refillable
BNC
Epoxy
0°C to 80°C
Orion pH Meter
32°F to 176°F
12.01 in.
1 m
0.18 in.
10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions