missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Single Junction Combination pH Electrodes

Catalog No. 13642249
Change view
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
Type:
Combination pH Electrode
Tip Type:
Flask
Flat Surface
Semi-micro
Standard
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Type Tip Type
13642249 BNC (Waterproof) Combination pH Electrode Standard
13641865A BNC Combination pH Electrode Semi-micro
13642543 BNC Combination pH Electrode Flask
13641869B BNC Combination pH Electrode Flat Surface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13642249 Supplier Thermo Scientific™ Supplier No. 9106BNWP
Edge

Conduct routine, small volume or flat surface pH measurement with Thermo Scientific™ Orion™ economy series pH electrodes.

Thermo Scientific™ Orion™ Low Maintenance pH Electrodes provide reliable and accurate measurements of routine samples. 9106BNWP is best suited for field or plant use with general purpose samples, and educational institutes where minimal maintenance is required. 911600 is ideal for samples as small as 0.2mL. 912600 is suited for use with long neck flask. 913600 has a flat sensing bulb good for measurement of flat, soft, moist, semi-solid or small volume samples.
 

  • Permanently gelled Ag/AgCl electrolyte
  • 9106BNWP has 0 to 14 pH range; all others have , 0 to 12 pH range
  • 0° to 80°C (32° to 176°F) temperature range
  • General purpose and flat surface models: 4.31″ long (11cm) × 0.43″ diameter (12mm) body, 0.62″ diameter (16mm) cap
  • Semimicro Model: 5.93″ long (15cm) × 0.25″ diameter (6mm) body, 0.18″ diameter (10mm) cap

91-06 Model:

  • Waterproof BNC connector

General Purpose, Flask, Semimicro and Flat Surface Models:

  • BNC connector

Specifications

Description Permanently gelled Ag/AgCl electrolyte
Connector Types BNC (Waterproof)
Junction Wick
Material Epoxy
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 80°C
Type Combination pH Electrode
For Use With (Equipment) Orion pH Meter
Reference Electrolyte Ag/AgCl
Temperature (English) Operating 32°F to 176°F
Tip Type Standard
Length (English) 4.31 in.
Length (English) Cable 39.4 in.
Length (Metric) 11 cm
Length (Metric) Cable 1 m
Diameter (English) Body 0.43 in.
Diameter (English) Cap 0.62 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Refillable Non-refillable
Show More Show Less