missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Single Junction Combination pH Electrodes
Conduct routine, small volume or flat surface pH measurement with Thermo Scientific™ Orion™ economy series pH electrodes.
Supplier: Thermo Scientific™ 911600
Description
Thermo Scientific™ Orion™ Low Maintenance pH Electrodes provide reliable and accurate measurements of routine samples. 9106BNWP is best suited for field or plant use with general purpose samples, and educational institutes where minimal maintenance is required. 911600 is ideal for samples as small as 0.2mL. 912600 is suited for use with long neck flask. 913600 has a flat sensing bulb good for measurement of flat, soft, moist, semi-solid or small volume samples.
- Permanently gelled Ag/AgCl electrolyte
- 9106BNWP has 0 to 14 pH range; all others have , 0 to 12 pH range
- 0° to 80°C (32° to 176°F) temperature range
- General purpose and flat surface models: 4.31″ long (11cm) × 0.43″ diameter (12mm) body, 0.62″ diameter (16mm) cap
- Semimicro Model: 5.93″ long (15cm) × 0.25″ diameter (6mm) body, 0.18″ diameter (10mm) cap
91-06 Model:
- Waterproof BNC connector
General Purpose, Flask, Semimicro and Flat Surface Models:
- BNC connector
Chemical Identifiers
| Permanently gelled Ag/AgCl electrolyte | |
| Epoxy | |
| Combination pH Electrode | |
| 32°F to 176°F | |
| Non-refillable |
| Wick | |
| 0°C to 80°C | |
| Ag/AgCl | |
| 1 m |
Specifications
| Permanently gelled Ag/AgCl electrolyte | |
| Wick | |
| 0 to 12 | |
| Combination pH Electrode | |
| Ag/AgCl | |
| Semi-micro | |
| 15 cm | |
| 0.25 in. | |
| 6 mm | |
| Non-refillable |
| BNC | |
| Epoxy | |
| 0°C to 80°C | |
| Orion pH Meter | |
| 32°F to 176°F | |
| 5.93 in. | |
| 1 m | |
| 0.18 in. | |
| 10 mm |