missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrodes

Catalog No. 13642232
Change view
Click to view available options
Length (English) Cable:
4.9 ft.
9.8 ft.
32.81 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Cable
13642232 9.8 ft.
13642231 4.9 ft.
13644945 32.81 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13642232 Supplier Thermo Scientific™ Supplier No. 083010MD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Get accurate dissolved oxygen readings, effortlessly, in the lab or on-site.

Thermo Scientific Orion polarographic DO electrode 083010MD complies with SM 4500-O G, ASTM D888-09 (B).
 

Featuring automatic temperature compensation for accurate readings, the polarographic dissolved oxygen electrodes also offer convenient screw-on replacement membrane caps. This design significantly reduces electrode servicing time and eliminates common assembly issues. The versatility of these electrodes makes them compatible with a wide spectrum of applications, including water and wastewater analysis, beer and wine testing, and demanding field work. The electrodes are available with cable lengths ranging from 1.5 to 10 meters.

Solutions required:

Electrolyte

  • 080514 Polarographic electrolyte solution, 60 mL

Accessories

  • 080513 Maintenance kit includes 2 membrane caps, electrolyte solution 080514 and polishing disk
  • 080515 1 Membrane cap
  • 080017 Calibration sleeve
  • 080360 BOD adapter
  • 081045 Plastic probe guard

Items included with

  • 080514 Polarographic electrolyte solution. 60 mL 1 bottle
  • 080515 1 Membrane cap

Warranty period

  • 12 months from date of purchase

Specifications

Description 3m cable
Drift ∼0.1%/day
Length (English) Cable 9.8 ft.
Length (Metric) Cable 3 m
Max. Overpressure 6 bar
Min. Sample Flow 10 cm/sec.
Oxygen Consumption 0.008μg/h (mg/L)-1 at 20°C
Response Time 90% of final value in 10 sec.
Sensor Types Dual Thermally Separated
Connections 9-pin MiniDIN
Certifications/Compliance ASTM D888, Standard Methods 4500-O G or H, ISO 5814
For Use With (Equipment) Orion Star Series Meters
Type DO Probe, Mini-DIN Connector
Storage Requirements -5°C to +50°C
Dissolved Oxygen (Concentration Range) 0 to 90 mg/L
Temperature (Metric) Operating 0°C to 50°C
Show More Show Less