missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Chloride Ion Selective Electrodes

Catalog No. 1329986
Change view
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
Screw Cap
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
1329986 BNC
1364128 Screw Cap
13642267 BNC (Waterproof)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1329986 Supplier Thermo Scientific™ Supplier No. 9417BN

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easily and reliably analyze free chloride ions in aqueous solutions. Provides quick, accurate and economical measurements.

Easily and reliably analyze free chloride ions in aqueous solutions. Provides quick, accurate and economical measurements.

The ThermoFisher Orion Chloride electrode complies with ASTM D512-04 (C) for Wastewater measurements.

Features:

  • 9617BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • Chloride half cell electrode 9417BN and 9417SC are to be used with Orion 900200 sure flow double junction reference electrode.
  • 9417SC requires a separate electrode cable

Solutions required:

  • Standards
    • 941706 0.1 M sodium chloride standard solution, 475 mL bottle
    • 941708 1000 ppm chloride standard solution, 475 mL bottle
    • 941707 100 ppm chloride standard solution, 475 mL bottle
  • ISA
    • 940011 Ionic Strength Adjustor (ISA), 475 mL bottle
    • 941709 Chloride Ionic Strength Adjustor (CISA), 2 x 1L bottles
  • Electrode fill solution
    • 900002 Inner chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
    • 900003 Outer chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
    • 900001 Filling solution for 9617BNWP chloride combination electrode when used in samples more concentrated than 10-2 M, 5 x 60 mL bottles
    • 900062 Optimum Results B filling solution for 9617BNWP chloride combination electrode.
    • *900017 legacy fill solution is not optimal, but is an acceptable alternative to 900062

Items included with:

  • 9417BN & 9417SC
    • 948201 Polishing strip. Qty 2
  • 9617BNWP
    • 900062 Optimum Results B filling solution, 60mL 1 bottle
    • 948201 Polishing strip. Qty 1.

Warranty period:

  • 12 months from date of purchase

Specifications

Applications Water testing, wastewater, brines, salt in food, plant tissues, acids, concrete, total chlorine in coal, chloride titrations
Connector Types BNC
Description Solid State Half-Cell
Material Epoxy
Certifications/Compliance 4500-NO3 D, Orion Method 601, EPA SW-846 9210A, AOAC986.31
Electrode Half-cell. Use with Orion Sure-Flow reference 900100 or 900200.
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 80°C
Type Half-cell Ion Selective Electrode