missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Single Junction Epoxy Bodied pH/ATC Triode™

Catalog No. 13642545
Change view
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
Length (Metric) Cable:
1 m
1.5 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Length (Metric) Cable
13642545 BNC 1 m
13642250 BNC (Waterproof) 1.5 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13642545 Supplier Thermo Scientific™ Supplier No. 9107BN

Accurately measure pH and temperature together in just one electrode, with a built-in temperature sensor.

Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Electrodes are low-maintenance, gel-filled and come with a built-in ATC. They are engineered with an epoxy body for ruggedness and best suited for general purpose samples or for educational institutes where minimal maintenance is required.

Features:

  • Material: epoxy body for ruggedness
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Type reference: Ag/AgCl
  • Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference

Recommended for use with:
9107BN & 9107WP = ATC for Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, & 920
9107BNMD, 9107WMMD, 9107WLMD = ATC for Orion STAR A111, STAR A121, STAR A211, STAR A221, STAR A321, Dual Star, & Versa Star

Dimensions:

110 x 12mm, Cap diameter: 16mm

Specifications

Temperature (Metric) Operating 0°C to 80°C
pH Range 0 to 14
Type pH/ATC Probe, BNC Connector
For Use With (Application) The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
Material Epoxy
For Use With (Equipment) Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, 920
Description pH/ATC Triode
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Junction Wick
Length (English) 4.7 in.
Length (Metric) 120 mm
Reference Type Ag/AgCl
Temperature (English) Operating 32°F to 176°F
Connector Types BNC
Length (Metric) Cable 1 m
Show More Show Less