missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Single Junction Thin Stem Glass Bodied Combination pH Electrode

Catalog No. 13642247
Change view
Click to view available options
Connector Types:
BNC (Waterproof)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13642247 BNC (Waterproof)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13642247 Supplier Thermo Scientific™ Supplier No. 9103BNWP
Only null left

Top-performance, semi-micro pH electrodes to measure samples as small as 0.2 mL

Thermo Scientific™ Orion™ Silver Chloride Semi-Micro Electrodes provide reliable and accurate measurements of routine samples. They are available in chemically resistant glass bodies and best suited for measuring general samples in test tubes and small containers.
 

Includes:

  • 60ml bottle of Orion filling solution, 900011

Specifications

Description With water proof connector
Connector Types BNC (Waterproof)
Junction Ceramic
Material Glass Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 90°C
Type Combination Ag/AgCl pH Electrode, glass body, BNC waterprood connector
Filling Solution Type 4M KCl with Ag/AgCl
For Use With (Equipment) Standard pH Meter, BNC connector
Internal Reference Ag/AgCl
Precision 0.02
Temperature (English) Operating 32°F to 194°F
Diameter (Metric) Cap 16 mm
Show More Show Less