missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ ROSS™ Sure-Flow™ Epoxy Bodied Combination pH Electrode
Description
Thermo Scientific™ Orion™ Sure-Flow™ electrodes are built with a unique free-flowing liquid-to-liquid junction that simplifies measurements of dirty or viscous samples by helping to prevent clogging, making them easy to clean. They are available in epoxy bodies for ruggedness and best suited for use in strong acids/bases, pH > 12 or pH < 2, food & cosmetic emulsions, pure water and slurries.
The Orion ROSS Sure-Flow pH Electrode provides field pH measurement where stability and high performance is desired (on-site pH soil). With a waterproof BNC connector, the pH electrode is made of a rugged epoxy body that resistants strong acids and bases.
The unique free-flowing junction cleans easily between measurements; press down on the cap to allow filling solution to flow through the junction and carry away any contaminants that may interfere with measurement. This clog-free feature offers the longest use life. A sleeve protects the pH sensing bulb and removes for easy cleaning.
ROSS pH Electrode Benefits:
- Improved measurements
- Compatiblity with any brand of meter
- TRIS compatible for use with most samples, including proteins and sulfides
- Mercury and silver free to prevent sample contamination
Includes:
- Detachable bulb guard
- Two 60mL bottles of fill solution (810007)
- 1m Cable
Notes:
- Used intermittently in some organics
- Polar organic compounds should be avoided
Specifications
Specifications
| Description | With waterproof connector |
| Connector Types | BNC (Waterproof) |
| Junction | Sure-Flow |
| Material | Epoxy Body |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | Combination pH Electrode, epoxy body, BNC waterproof connector |
| Filling Solution Type | 3M KCl |
| For Use With (Equipment) | Standard pH Meter, BNC connector |
| Includes | Detachable bulb guard, 2 x 60mL bottles of fill solution |
| Show More |