missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ ROSS™ Thin Stem Glass Bodied Combination pH Electrode
Top-performance, semi-micro pH electrodes to measure samples as small as 0.2 mL.
Supplier: Thermo Scientific™ 8103BN
Description
Thermo Scientific™ Orion™ ROSS Glass Semi-Micro Electrodes provide optimum accuracy and unmatched response in samples of varying temperatures. They are available in chemically resistant glass bodies and are best suited for measuring samples in test tube and small containers.
- Works in extreme case of samples varying from one another by 50°C or more
- Drift is less than 0.002 pH per day, restandardization is minimized
- Fits test tubes, measures samples as small as 0.2mL
- Semi-micro tip
- Cap diameter: 16mm
Includes:
- One 60mL botlle of filling solution, Orion Cat. No. 810007
Recommended for:
- Clinical, pharmaceutical, and food labs, wherever sample size is a constraint
Chemical Identifiers
| Semi micro tip | |
| Glass Body | |
| 0°C to 100°C | |
| 3M KCl | |
| 0.01 | |
| 32°F to 212°F | |
| 165 mm |
| Ceramic | |
| 0 to 14 | |
| <0.002pH/day | |
| ROSS | |
| To ensure a quick response and free flowing junction, the sensing bulb and reference junction must not dry out. Short-term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001. Long Term Storage (more than one week): Fill the reference chamber and securely cover the fill hole. Cover the sensing bulb and reference junction with the protective cap, sleeve or storage bottle containing a few drops of storage solution. | |
| 6.5 in. | |
| 16 mm x 95 mm L |
Specifications
| Semi micro tip | |
| Ceramic | |
| 0 to 14 | |
| Combination Semi-micro pH Electrode, BNC connector | |
| 3M KCl | |
| ROSS | |
| To ensure a quick response and free flowing junction, the sensing bulb and reference junction must not dry out. Short-term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001. Long Term Storage (more than one week): Fill the reference chamber and securely cover the fill hole. Cover the sensing bulb and reference junction with the protective cap, sleeve or storage bottle containing a few drops of storage solution. | |
| 6.5 in. | |
| 16 mm x 95 mm L |
| BNC | |
| Glass Body | |
| 0°C to 100°C | |
| <0.002pH/day | |
| Standard pH Meter, BNC connector | |
| 0.01 | |
| 32°F to 212°F | |
| 165 mm |