missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Organic Stereo Chemistry Set

Catalog No. S13485
Change view
Click to view available options
Organic chemistry set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S13485 Organic chemistry set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13485 Supplier Eisco™ Supplier No. SET00612

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Organic stereo chemistry set.

  • Organic chemistry set
  • Supplied in single compartment box

Specifications

For Use With (Application) Organic Stereo Chemistry Set
Height (English) 2.5 in.
Height (Metric) 6.35 cm
Length (English) 12 in.
Length (Metric) 30.48 cm
Material ABS Plastic
Quantity Supplied in single compartment box
Weight (English) 5 lb.
Weight (Metric) 2.26kg
Width (English) 10 in.
Width (Metric) 25.4 cm
Product Type Organic Stereochemistry Model Set
Show More Show Less