missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Orbitals Molecular Model Set - 59 Atoms

Catalog No. S41612
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41612 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41612 Supplier Eisco™ Supplier No. SET00620

Includes

24 White Hydrogen (Single Bonded, 15 mm), 12 Black Carbon (Triple Bonded, 20 mm), 6 Dark Grey Carbon (Double Bonded 20 mm), 2 Light Grey Carbon (Triple Bonded 20 mm), 2 Blue Nitrogen (Triple Bonded 20 mm), 2 Blue Nitrogen (Double Bonded, 20 mm), 6 Red Oxygen (Single bonded, 20 mm)), 1 Red Oxygen (Triple Bonded, 20 mm), 2 Red Oxygen (Double Bonded, 20 mm), 2 Green Chlorine (Single Bonded, 20 mm), 18 Simple Links (52 mm), 6 Dual Links (52 mm), 6 Turning Links (72 mm), 2 Red Orbitals (46 mm), 1 Blue Orbital (46 mm

The Orbitals molecular model set is designed for showing orbitals. Includes 59 atoms, 30 links, and 3 orbitals. Supplied in a sturdy four compartment plastic storage case.

  • Molecular model set includes 59 atoms, 30 links, 3 orbitals
  • Supplied in 4 compartment plastic storage case
  • Contents: 24 White Hydrogen (Single Bonded, 15 mm), 12 Black Carbon (Triple Bonded, 20 mm), 6 Dark Grey Carbon (Double Bonded 20 mm), 2 Light Grey Carbon (Triple Bonded 20 mm), 2 Blue Nitrogen (Triple Bonded 20 mm), 2 Blue Nitrogen (Double Bonded, 20 mm), 6 Red Oxygen (Single bonded, 20 mm), 1 Red Oxygen (Triple Bonded, 20 mm), 2 Red Oxygen (Double Bonded, 20 mm), 2 Green Chlorine (Single Bonded, 20 mm), 18 Simple Links (52 mm), 6 Dual Links (52 mm), 6 Turning Links (72 mm), 2 Red Orbitals (46 mm), 1 Blue Orbital (46 mm)

Warranty

1 year limited manufacturer warranty

Specifications

Color Gray, Blue, Red, Black, White
For Use With (Application) Building molecular models
Height (Metric) 3.18 cm
Includes 24 White Hydrogen (Single Bonded, 15 mm), 12 Black Carbon (Triple Bonded, 20 mm), 6 Dark Grey Carbon (Double Bonded 20 mm), 2 Light Grey Carbon (Triple Bonded 20 mm), 2 Blue Nitrogen (Triple Bonded 20 mm), 2 Blue Nitrogen (Double Bonded, 20 mm), 6 Red Oxygen (Single bonded, 20 mm)), 1 Red Oxygen (Triple Bonded, 20 mm), 2 Red Oxygen (Double Bonded, 20 mm), 2 Green Chlorine (Single Bonded, 20 mm), 18 Simple Links (52 mm), 6 Dual Links (52 mm), 6 Turning Links (72 mm), 2 Red Orbitals (46 mm), 1 Blue Orbital (46 mm
Length (Metric) 23.5 cm
Material Plastic
Quantity 1 Ea.
Size 59 Atoms
Weight (Metric) 470 g
Width (Metric) 16.51 cm
Product Type Model, Orbital
Show More Show Less