missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Set of Three Heratrays
Description
Material: Stainless Steel; For Use With: Heracell 150i
Specifications
Specifications
| Autoclavable | Autoclavable |
| For Use With (Equipment) | Heracell 150i |
| Lighting | LED |
| Material | Stainless Steel |
| Type | Tray |
| Width (English) | 0.33 in. |
| Width (Metric) | 0.84 cm |