missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Set of Three Heratrays
Description
Material: Copper; For Use With: Heracell 240i
Specifications
Specifications
| For Use With (Equipment) | Heracell 240i |
| Lighting | LED |
| Material | Copper |
| Type | Tray |
| Width (English) | 0.33 in. |
| Width (Metric) | 0.84 cm |