missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit Tips, Single Racks
Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius Optifit Tips, Single Racks promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.
Supplier: Sartorius 790011
Description
Ergonomically designed for maximum precision and accuracy- Perfect tip fitting and sealing to the pipetter
- Enables ergonomic and light tip attachment and ejection
- Precision made tips provide best possible accuracy and precision
- Easy, single-handed opening and closing of flip-top racks
- Made from high-quality virgin polypropylene
- DNase, RNase and endotoxin-free certified
- Available as e-beam pre-sterilized or non-sterilized
- Improved tip identification and traceability by informative rack labels
- Indicates tip volume, product number, lot number and purity level
- Racks, trays and tips are 100% recyclable or can be incinerated as energy waste
- Air-tight plastic wrapping around the rack secures purity during transport and storage
- Reusable and fully autoclavable at 121°C for 20 minutes
- Picus, eLINE™, mLINE™ and Proline™ Plus
- Color-coded trays and tips to easily match with compatible Sartorius pipetters
- Universal design is compatible with most other brands of pipetters
Specifications
| 0.1 to 10 μL | |
| Sterile | |
| Autoclavable | |
| 3.15cm | |
| DNase, RNase, ATP, and Endotoxin Free | |
| Standard | |
| Gray | |
| Sartorius Picus, Sartorius Tacta, Sartorius mLINE, Sartorius Proline Plus | |
| Polypropylene |
| Non-filtered | |
| Gray | |
| 1.24 in. | |
| CE, ISO 9001, ISO 13485 | |
| Rack | |
| Non-filtered Tips | |
| Single-use | |
| No |