missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit FlexiBulk Pipette Tip Packs

Description
Optifit Tips
- Perfect fit and seal with Sartorious pipettes to ensure the highest possible accuracy and precision
- Ergonomic and light tip attachment and ejection enabled by the Optiload feature in Sartorious Picus Nxt, Picus, eLINE, mLINE, and Proline Plus pipettes
- Compatibility with most other pipette brands
- Materials, including the FlexiBulk pack, are 100% recyclable
- Each manufactured lot of tips is certified as free of RNase, DNase, and endotoxins
- Tips are manufactured under ISO Class 8 cleanroom conditions
FlexiBulk Pack
- Lid provides an airtight seal during transport and storage for secured purity, and is easy to close between uses to protect the tips from dust
- FlexiBulk reduces up to 40% on pack volume
- Cuts packaging waste by nearly 50%
- Provides quick 'pick and place' convenience for loading tips into tip racks or
attachment to pipettes right out of the pack
- Ensures tip purity with lot-specific certificates
Optifit Tips
- Perfect fit and seal with Sartorious pipettes to ensure the highest possible accuracy and precision
- Ergonomic and light tip attachment and ejection enabled by the Optiload feature in Sartorious Picus Nxt, Picus, eLINE, mLINE, and Proline Plus pipettes
- Compatibility with most other pipette brands
- Materials, including the FlexiBulk pack, are 100% recyclable
- Each manufactured lot of tips is certified as free of RNase, DNase, and endotoxins
- Tips are manufactured under ISO Class 8 cleanroom conditions
FlexiBulk Pack
- Lid provides an airtight seal during transport and storage for secured purity, and is easy to close between uses to protect the tips from dust
- FlexiBulk reduces up to 40% on pack volume
- Cuts packaging waste by nearly 50%
- Provides quick 'pick and place' convenience for loading tips into tip racks or
attachment to pipettes right out of the pack
- Ensures tip purity with lot-specific certificates
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Transparent |
| Autoclavable | Autoclavable |
| Length (Metric) | 5.1cm |
| Certifications/Compliance | ISO 9001, ISO 14001, ISO 13485 |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| For Use With (Application) | Pipetting mass quantities |
| Format | Bulk |
| Show More |