missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit Extended Tip for Midi Plus™

Description
The non-filtered Optifit Tips are designed for best possible fitting and sealing to secure the highest possible accuracy and precision.
Strict quality standards, ISO 9001 and ISO 13485, are followed from tip RandD to production and delivery. The purity certified tips are manufactured in ISO 8 classified clean room conditions to avoid any contaminations and are tested for DNase, RNase and endotoxins per each tip lot. Pre-sterilised tips are also available for the purest laboratory work. Sartorius offers a selection of pipette tips, extended and large volume tips, for special needs.
- Special tip for Midi Plus™ pipetting controller
- Extended length of 242 mm for better reach
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Specifications
Specifications
| Volume (Metric) | 500 to 10,000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Transparent |
| Autoclavable | Not Autoclavable |
| Model | Optifit Special Tip |
| Length (English) | 9.53 in. |
| Length (Metric) | 24.2 cm |
| Certifications/Compliance | CE, ISO 9001, ISO 13485 |
| Sterilization Method | Autoclave at 121°C |
| Show More |