missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Optifit 100 to 5000uLTips, Bulk in a Box
GREENER_CHOICE

Catalog No. 14559497
Change view
Click to view available options
Volume (Metric):
5000 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14559497 5000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14559497 Supplier Sartorius Supplier No. 780300
Only null left

The perfect match for your pipetter

Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.

  • Precision made tips
  • Provide best possible accuracy and precision
  • Compatible with most other pipetter makes
  • ISO 8 Clean Room manufacturing process
  • Made from highest quality virgin polypropylene
  • Informative rack labeling improves tip identification and traceability: volume, product number, lot number
  • Racks, trays and tips are 100% recyclable
  • Packed in releasable bags in cardboard boxes
  • Fully autoclavable at 121°C for 20 minutes

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

Specifications

Volume (Metric) 5000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Green
Autoclavable Autoclavable
Length (English) 5.9 in.
Length (Metric) 15cm
Certifications/Compliance CE, ISO 9001, ISO 13485
Clean Claims DNase, RNase, ATP, and Endotoxin Free
Format Bulk
Tip Style Standard
Product Type Non-filtered Tips
Color Code Green
Disposable Single-use
For Use With (Equipment) Sartorius Picus, Sartorius eLINE, Sartorius mLINE, Sartorius Proline Plus
Graduated No
Product Line Optifit
Material Polypropylene
Show More Show Less