missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit 0.1 to 10μL Tips, Bulk in a Box

Description
Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.
- Precision made tips
- Provide best possible accuracy and precision
- Compatible with most other pipetter makes
- ISO 8 Clean Room manufacturing process
- Made from highest quality virgin polypropylene
- Informative rack labeling improves tip identification and traceability: volume, product number, lot number
- Racks, trays and tips are 100% recyclable
- Packed in releasable bags in cardboard boxes
- Fully autoclavable at 121°C for 20 minutes
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Gray |
| Autoclavable | Autoclavable |
| Length (English) | 1.24 in. |
| Length (Metric) | 3.15cm |
| Certifications/Compliance | CE, ISO 9001, ISO 13485 |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Format | Bulk |
| Show More |