missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Optical Lens

Catalog No. S96201
Change view
Click to view available options
Diameter (Metric):
3.8 cm
Length (Metric) Focal:
20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Focal
S96201 3.8 cm 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96201 Supplier Eisco™ Supplier No. FSCI023

Eisco lenses are spherical, optically worked glass with ground edges and highly polished making them ideal for classroom experiments.

  • Optical lens
  • Choice of double convex or concave
  • Choice of diameter and focal length

Specifications

Quantity Each
Diameter (Metric) 3.8 cm
Diameter (English) 1.5 in.
Length (English) Focal 7.8 in.
Length (Metric) Focal 20 cm
Product Type Double Convex Lens
Shape Spherical
Style Ground edges, highly polished