missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Optical Heat Seal, for Piko PCR plates
The exceptionally clear Thermo Scientific Piko PCR/qPCR Optical Heat Seals allow high transmission of fluorescence across the range of commonly-used fluorophores
Supplier: Thermo Scientific™ HSF0031
Description
When used with a Piko Thermal Cycler or PikoReal Real-Time PCR System, sample volumes as low as 5 μL can be used with minimal evaporative loss. These optical films are available in the ¼-size format for Piko PCR Plates.Features of the Thermo Scientific Piko PCR/qPCR Film Seals
• Optical clarity with minimal auto-fluorescence for real-time PCR applications
• Tight sealing for sample volumes as low as 5 μL
• Cryo-compatible adhesive is effective to –80°C
Related Products
Optical Adhesive Film, for Piko PCR plates
Specifications
| Optical | |
| Piko Thermal Cycler or PikoReal Real-Time PCR System | |
| Piko | |
| -80°C |
| 100 sheets | |
| Film, Seal, or Applicator | |
| Optical Heat Seal | |
| Piko Plate |