missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ OpenArray™ 384-well Sample Plates

Catalog No. 4406947
Encompass
Change view
Click to view available options
Quantity:
10 plates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
4406947 10 plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 4406947 Supplier Applied Biosystems™ Supplier No. 4406947

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with the QuantStudio™ 12K Flex Real-Time PCR System.

They are low volume microplates used in the QuantStudio™ OpenArray™ AccuFill™ System for sample loading onto OpenArray™ plates.

4406947
Color: Clear, Reaction Speed: Standard

NC0973054
Color: Black, Reaction Speed: Standard

Specifications

Format 384-well Plate
Content And Storage Each box contains 10 x 384-well plates, enough for 80 OpenArray™ Real-Time PCR plates.
For Use With (Equipment) QuantStudio™ 12 K Flex
Reaction Speed Standard
Product Line OpenArray
Product Type Sample Plate
For Use With (Application) Real Time PCR (qPCR)
Shipping Condition Room Temperature
Description Clear
Quantity 10 plates
Barcode No Barcode
Color Clear
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.