missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Open-Top Septa Caps, 24-414mm, bonded septa, bulk
GREENER_CHOICE

Catalog No. p-4521723
Change view
Click to view available options
Neck Finish:
24-400
24-414
53-400
No. per Case:
1000/Cs.
24/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish No. per Case
1496548 24-400 24/Cs.
1496583 53-400 24/Cs.
05719299 24-414 24/Cs.
12100696 24-414 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1496548 Supplier Thermo Scientific™ Supplier No. 2972400UB
Only null left

Choose this high-quality septa cap, which meets EPA performance-based specifications for Volatile Organic Analysis, to use with our septa vials, bottles and jars.

Thermo Scientific™ Septa Caps include a bonded-in 0.045 in. thick septa. The same high quality septa caps used on our Thermo Scientific VOA Vials, septa bottles and septa jars. Processed to meet EPA performance–based specifications for Volatile Organic Analysis.

  • White polypropylene open top cap with bonded PTFE-lined silicone septum
  • Septum permanently bonded to the cap
  • Catalog No 297-2414 is an open top cap without septum and can be used with Thermo Scientific loose septa with 24mm diameter
  • Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis

Includes:

Cap only

Compatible with:

For use with Thermo Scientific VOA Vials, bottles and jars. 297-2414 closures are compatible with loose septa Cat. Nos. 288-0022, 288-0072, 288-0022BP and S24-400-S2.

Specifications

Certification Parameters VOA
Color White
Material Polypropylene
No. per Case 24/Cs.
Septa Silicone/PTFE
Level Unprocessed
Liner Material Bonded 0.060 in. thin PTFE-lined silicone septa
Neck Finish 24-400
Certifications/Compliance Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system.
Shape Round
Product Type Open Top Cap
Diameter (Metric) 24 mm
Show More Show Less