missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Open-Top Screw Caps

Catalog No. PI13219
Change view
Click to view available options
Volume (Metric):
3 mL
3.5 mL
7 mL
10 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
PI13219 10 mL
PI13215 3.5 mL
PI13216 7 mL
PI13218 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. PI13219 Supplier Thermo Scientific™ Supplier No. TS13219
Only null left

Thermo Scientific™ Open-Top Screw Caps provide an inert, airtight seal and direct puncture-access to sample with a syringe needle.

Thermo Scientific™ Open-Top Screw Caps provide an inert, airtight seal and direct puncture-access to sample with a syringe needle.

  • Fit into Reacti-Vial™ small reaction vials
  • Used with PTFE/Rubber laminated discs

Specifications

Description TS-13219
Volume (Metric) 10 mL
Closure Size 24 mm
For Use With (Equipment) 10 mL Reacti-Vials and 40 mL Screw Cap Septum Vials
Product Type Open Top Screw Cap

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.