missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Polypropylene, Platinum-cured Silicone, Open Top Cap with Two 1/4 in. OD Tubes (12 in. Length), 53 mm
For Use With: Compatible on bottles and carboys with 53-mm, 83-mm, or 120-mm closures
Supplier: Justrite™ 12892
Description
- Helps avoid open-air pouring with leak-proof closed system
- Pre-mounted platinum-cured silicone tubing for easy custimization of carboys
Specifications
| Two 1/4 in. tubes, 12 in. L | |
| Compatible on bottles and carboys with 53-mm, 83-mm, or 120-mm closures | |
| Polypropylene, Platinum-cured Silicone |
| 3 in. | |
| 24.7 in. | |
| Cap |