missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Polypropylene, Platinum-cured Silicone, Open Top Carboy Cap with Two 1/2 in. Molded-In Hose Barbs and Tubing for Aspetic Fluid Handling, 120 mm

Description
- Helps avoid open-air pouring with leak-proof closed system
- Pre-mounted platinum-cured silicone tubing for easy custimization of carboys
Specifications
Specifications
| Description | Open top cap with adapter, Two 1/2 in. molded-in hose barbs and 37 in. tubing |
| Diameter (English) Outer | 7.5 in. |
| For Use With (Equipment) | Compatible on bottles and carboys with 53-mm, 83-mm, or 120-mm closures |
| Height (English) | 38.1 in. |
| Material | Polypropylene, Platinum-cured Silicone |
| Product Type | Cap |