missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Polypropylene, Platinum-cured Silicone, Open Top Carboy Cap with Two 1/4 in. Molded-In Hose Barbs and Tubing for Aspetic Fluid Handling, 83 mm
GREENER_CHOICE

Catalog No. 19830485
Change view
Click to view available options
Diameter (English) Outer:
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
19830485 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19830485 Supplier Justrite™ Supplier No. 12887

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Use With: Compatible on bottles and carboys with 53-mm, 83-mm, or 120-mm closures

  • Helps avoid open-air pouring with leak-proof closed system
  • Pre-mounted platinum-cured silicone tubing for easy custimization of carboys

Specifications

Description Open top cap with adapter, Two 1/4 in. molded-in hose barbs and 27 in. tubing
Diameter (English) Outer 5 in.
For Use With (Equipment) Compatible on bottles and carboys with 53-mm, 83-mm, or 120-mm closures
Height (English) 28.1 in.
Material Polypropylene, Platinum-cured Silicone
Product Type Cap with Tubing