missing translation for 'onlineSavingsMsg'
Learn More

Humboldt Riffle-type Sample Splitter with Removable Hopper

Catalog No. 04942C
Change view
Click to view available options
Width (Metric) Chute:
1.27 cm
1.9 cm
2.54 cm
No. of Chutes:
12
16
Width (Metric) Hopper:
27.98 cm
35.56 cm
50.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Chute No. of Chutes Width (Metric) Hopper
04942C 1.9 cm 12 35.56 cm
04942D 2.54 cm 16 50.8 cm
04942B 1.27 cm 12 27.98 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 04942C Supplier Humboldt Supplier No. H3985A

Riffle-type sample splitter with removable hopper can be used to divide or halve dry materials such as cement, gravel, powdered ores, coal, coke, sand, soils, etc.

Material poured into the hopper is divided into two equal portions by a series of chutes that discharge the material alternately in opposite directions into separate pans. Splitter is stainless steel construction with cold-rolled steel pans.

All splitters include 2 pans, scoop and cleaning brush.

Specifications

Product Type Riffle Sample Splitter
Material Stainless Steel
Includes 2 Pans, Scoop, Cleaning Brush
Style Riffle
No. of Chutes 12
Certifications/Compliance ASTM B215, C136, C702, C778, D421, D424, D457, D806, AASHTO T27, T144, T248
For Use With (Application) Divide or halve dry materials such as cement, gravel, powdered ores, coal, coke, sand, soils
Depth (English) Pan 4.5 in.
Depth (Metric) Pan 11.43 cm
Length (English) Hopper 8.5 in.
Length (English) Pan 10.5 in.
Length (Metric) Hopper 21.56 cm
Length (Metric) Pan 26.67 cm
Width (English) Chute 0.75 in.
Width (English) Hopper 14 in.
Width (English) Pan 5.5 in.
Width (Metric) Chute 1.9 cm
Width (Metric) Hopper 35.56 cm
Width (Metric) Pan 13.97 cm
Show More Show Less