missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Open Air Rockers

Catalog No. 88861025
Change view
Click to view available options
Plug Type:
US Plug
Certifications/Compliance:
cCSAus
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Certifications/Compliance
88861025 US Plug cCSAus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88861025 Supplier Fisherbrand™ Supplier No. 88861025
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Dimpled rubber mat; 6- tube securing bands

Ideal for cell culture work and are designed to be used in a variety of environmental conditions

  • Low profile design: Takes up less space and easily fits into most fume hoods and incubators. Plastic base offers durability.
  • Microprocessor control: The microprocessor control provides electronic tilt angle adjustment which allows user to easily adjust rocking angle from 1 to 15° while unit is operating. Precise speed control provides smooth, low-speed rocking motion down to 1 rpm.
  • Memory: Display will show last user settings, even after power has been turned off.
  • Continue to run by last set speed and the remaining time when the power recovered.
  • LED display: Touch pad controls with easy-to-read, LED displays for speed, tilt angle, and time . Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been shut off.
  • Applications: Staining and destaining gels, hybridization procedures, hematology and blotting technique

Warranty

2 years

Specifications

Rocking Angle 1 to 15°
Load Bearing Capacity (Metric) 0.8 kg
Speed Range 1 to 50 rpm
Voltage 100/240 V
Product Type Open Air Rocker
Certifications/Compliance cCSAus
Plug Type US Plug
Model Fisherbrand Open Air Rocker