missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Open 1 in. Core, Ink-Side-Out Printer Ribbon - R4500 Resin/Wax, Blue

Catalog No. 19104615
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104615 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104615 Supplier Brady™ Supplier No. R4507BL

This ink-side-out ribbon features an open 1 in. core for compatibility with a variety of thermal transfer printers, including THT model 4042 and Intermec 3440.

  • One-color ribbon for printing a single color onto a label
  • R4500 Series colored resin/wax ribbons offer smear resistance and chemical resistance when printed on the appropriate label material from Brady™
  • Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady™
  • Combine Brady label materials with their recommended ribbon series for superior legend performance

Specifications

Product Type Printer Ribbon
Color Blue
For Use With (Equipment) BradyPrinter PR Plus Series Label Printer, BBP72 Label Printer, Brady X Plus II Series Label Machine, Brady MVP Plus Series, Tagus Thermal Transfer Printer
Material Polyester
Length (English) 984 ft.
Width (English) 2.75 in.
Width (Metric) 69.85 mm
Autoclavable Not Autoclavable
Description Printer Ribbon
Format Open-core Ribbon
Shape Diamond
Quantity 1 Roll
Show More Show Less