missing translation for 'onlineSavingsMsg'
Learn More

Dunlop™ Onguard™ Latex HazMat Overboots

Catalog No. p-2365307
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19054801 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19054801 Supplier Dunlop™ Supplier No. 97591LG00
Only null left
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Recommended for spill cleanup, municipalities, and utilities work

  • Made of 0.60mm latex rubber
  • Ribbed and textured sole promotes traction
  • 100% waterproof
  • Height: 12 in. (30.5cm)
  • Thickness: 0.60mm
  • Yellow

Specifications

Color Yellow
For Use With (Application) Recommended for spill cleanup, municipalities, and utilities work
Height (English) 12 in.
Height (Metric) 30.5 cm
Material Latex
Size Large