missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ OneRack™ Multi Tube Rack

Description
- Interchangeable tube rack inserts hold multiple tube sizes firmly in place
- Assist technicians constantly alternating between sample vessels
- Tube rack inserts rotate and pivot to angle position
- Facilitate more comfortable pipetting and allow better visibility
- Unique teardrop well design enables better retention of tubes
- Alphanumeric grid for quick sample identification and retrieval
- Ergonomic handles for ease of transporting rack
- Autoclavable
Includes:
- One base
- Six tube rack inserts
- Two 10 to 13 mm (5, 7.5, 10 mL)
- Two 13 to 17 mm (5 and 15 mL)
- Two 25 to 30 mm (25 and 50 mL)
Specifications
Specifications
| Certifications/Compliance | REACH, RoHS2 |
| Autoclavable | Autoclavable |
| Color | Purple, Natural |
| Holds | Tubes |
| Material | Polypropylene |
| Positions | 26 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Application) | Holds tubes of varying heights |
| Show More |