missing translation for 'onlineSavingsMsg'
Learn More

Plas-Labs, Inc.™ One Touch 'Go Anaerobic' Glove Box

Catalog No. 11386004
Change view
Click to view available options
Material:
Acrylic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
11386004 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11386004 Supplier Plas-Labs, Inc.™ Supplier No. 857OTA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Plas-Labs, Inc.™ One Touch 'Go Anaerobic' Glove Box with automatic purging capability

  • One-TouchGo Anaerobic button to initiate purging sequence
  • Data-logging capabilities
  • Programmable Catalyst Heater
  • Drying Train System
  • Pressure hold function
  • Oxygen Analyzer
  • Touch screen controls
  • White ambidextrous gloves

Specifications

Product Type Anaerobic Chamber
Lighting Type Bright Light System
Material Acrylic
Amperage 12 A
Color Transparent
Depth (English) 35 in.
Depth (English) Interior 28 in.
Depth (Metric) 889 mm
Depth (Metric) Interior 711 mm
Dimensions (L x W x H) 55 x 55 x 38 in.
Display Touchscreen
Height (English) Interior 26 in.
Height (Metric) 965 mm
Height (Metric) Interior 660 mm
Includes Drying Train System, Vacuum Pumps, Qxygen Analyzer, Programmable Catalyst Heater Unit
Length (Metric) 1397 mm
Length (Metric) Sleeve 812 mm
Voltage 115/120 V
Volume (English) 17.3 cu. ft.
Warranty 24 months
Weight (English) 175 lb.
Weight (Metric) 80 kg
Width (English) Interior 41 in.
Width (Metric) 1397 mm
Width (Metric) Interior 1041 mm
Frequency 60 Hz
Show More Show Less