missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex One Stop Multi PPE Station, Wall Mount
Description
- Holds n95 masks, ear loop masks, glove boxes, hand sanitizer pump, wipe canister, and goggles or protective eyewear in lower bin
- Lower goggle bin has sliding front doors
- Durable and cleanable PETG construction
- Wall mount (screws/anchors included)
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | White |
| Length (Metric) | 153.67 mm |
| Width (Metric) | 440.69 mm |
| Height (Metric) | 746.76 mm |
| Holds | Ear Plugs, Glasses, Shoe Covers, Bouffant Caps |
| Material | PETG |
| Mounting | Wall Mount |
| No. of Compartments | 8 |
| Product Style | Side Loading |
| Show More |