missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ One-Piece Shovel with 14 in. Blade

Catalog No. 17227732
Change view
Click to view available options
Color Code:
Orange
Pink
Purple
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227732 Orange
17227731 Pink
17227733 Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17227732 Supplier Vikan™ Supplier No. 69827

One-Piece Shovel with 14 in. Blade offers support for food safety material handling, cleaning, and sanitation programs that are aimed at preventing cross-contamination.

  • One-piece construction
  • Tough, lightweight, and hygienic
  • Molded from FDA-compliant polypropylene
  • For moving bulk materials
  • For meat, dairy, seafood, poultry processing, commercial fishing, and other food handling applications

Specifications

Product Type Shovel
Blade Material Polypropylene
Color Code Orange
Color-coded Yes
Handle Material Polypropylene
Head Style Square
Length (English) 42.5 in.
Certifications/Compliance FDA Compliant
No. per Pack 1 Ea.
Weight (English) 3.56 lb.
Width (English) Head 13.75 in.
Show More Show Less