missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ One-Piece Regrind Shovel with 14 in. Blade

Catalog No. 17227734
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227734 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17227734 Supplier Vikan™ Supplier No. 6982RG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

One-Piece Regrind Shovel with 14 in. Blade is a lightweight alternative to metal shovels that will not scratch or mar surfaces.

  • One-piece construction
  • Tough
  • Lightweight
  • Cost-effective option for industrial applications that do not require food grade materials

Specifications

Product Type Shovel
Blade Material Polypropylene Regrind
Color Code Gray
Color-coded Yes
Handle Material Polypropylene Regrind
Head Style Square
Length (English) 42.5 in.
Color Gray
No. per Pack 1 Ea.
Weight (English) 3.53 lb.
Width (English) Head 13.75 in.
Show More Show Less