missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ One-Piece Metal Detectable Shovel with 10 in. Blade
Workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program.
Supplier: Vikan™ 6981MD4
Description
- One-piece polypropylene construction
- Includes 10 in. blade
- Semi-ferrous additive in shovel allows for use in conjunction with a metal detectable system
- Lightweight metal detectable plastic is an alternative to stainless-steel
- Used for meat, dairy, seafood, and poultry processing, commercial fishing and other food handling applications
- Autoclavable to 250°F/121°C
Chemical Identifiers
| Metal-detectable Shovel | |
| Yes | |
| 37.75 in. | |
| 3.53 lb. |
| Polypropylene with Semi-ferrous Additive | |
| Polypropylene with Semi-ferrous Additive | |
| Moving bulk materials in conjunction with a metal detectable system | |
| 10 in. |
Specifications
| Polypropylene with Semi-ferrous Additive | |
| Red | |
| Polypropylene with Semi-ferrous Additive | |
| Moving bulk materials in conjunction with a metal detectable system | |
| 10 in. |
| Metal-detectable Shovel | |
| Yes | |
| 37.75 in. | |
| 3.53 lb. |