missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ One-Hole Rubber Stoppers

Catalog No. p-77780
Change view
Click to view available options
Size:
0
1
10
11
12
13
14
15
2
4
5
5.5
7
8
9
Stopper Number:
0
1
10
11
12
13
14
15
2
4
5
5.5
7
8
9
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Stopper Number
14135H 5.5 5.5
14135P 10 10
14135S 13 13
14135M 8 8
14135U 15 15
14135B 0 0
14135G 5 5
14135R 12 12
14135Q 11 11
14135D 2 2
14135T 14 14
14135N 9 9
14135F 4 4
14135L 7 7
14135C 1 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 14135H
Only null left

One hole rubber stopper

  • Available in Size No. 00 to 15
  • Hole size: 3 to 5mm

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Tapered Stopper (1 hole)
Diameter (Metric) Bottom 2.4 cm
Diameter (Metric) Top 2.8 cm
Length (Metric) 2.5 cm
Stopper Number 5.5
Total Positions 1
For Use With (Application) Inexpensive black natural rubber/SBR blend for general purpose uses
Material Natural Rubber
Color Black
Diameter (Metric) Hole 0.5cm
Diameter (Metric) Inner 5mm
Size 5.5
Show More Show Less