missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ One-Hole Rubber Stoppers

Catalog No. 14135G
Change view
Click to view available options
Size:
0
1
10
11
12
13
14
15
2
4
5
5.5
7
8
9
Stopper Number:
0
1
10
11
12
13
14
15
2
4
5
5.5
7
8
9
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Stopper Number
14135G 5 5
14135H 5.5 5.5
14135P 10 10
14135S 13 13
14135M 8 8
14135U 15 15
14135B 0 0
14135R 12 12
14135Q 11 11
14135D 2 2
14135T 14 14
14135N 9 9
14135F 4 4
14135L 7 7
14135C 1 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 14135G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

One hole rubber stopper

  • Available in Size No. 00 to 15
  • Hole size: 3 to 5mm

†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Tapered Stopper (1 hole)
Diameter (Metric) Bottom 2.3 cm
Diameter (Metric) Top 2.7 cm
Stopper Number 5
Length (Metric) 2.5 cm
Size 5
Total Positions 1
Color Black
Diameter (Metric) Hole 0.5cm
For Use With (Application) Inexpensive black natural rubber/SBR blend for general purpose uses
Material Natural Rubber
Diameter (Metric) Inner 5mm
Show More Show Less