missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One OncoQuick™ Plus Polypropylene Tubes
For rapid and efficient enrichment of disseminated circulating tumor cells from human peripheral blood.
Supplier: Greiner Bio-One 227253
Description
- Volume: 50mL
- Pre-filled with separation medium for epithelial tumor enrichment from Hu PB
- With porous barrier at 15mL graduation
- Sterile
Specifications
| 50 mL | |
| Rapid and efficient enrichment of disseminated circulating tumor cells from human peripheral blood. | |
| Sterile | |
| Centrifuge Tube (Pre-filled) |
| Polypropylene | |
| Pre-filled w/separation medium | |
| Yes |