missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ T-Series Bottle Caps

Easy to use and versatile range of caps requires no fittings

Supplier:  Diba 00938T 3

 View more versions of this product

Catalog No. OF938T3


Only null left

Description

Description

Easy to use and versatile range of caps requires no fittings

  • Luer ported, straight through tubing
  • Simply push 1/8 in. O.D. hard wall tubing through the ports
  • For 1/16 in. O.D. hard wall tubing, use OF9LA adapter supplied with cap
  • Use OF9BA series adapter for softwall tubing
  • Anti-twist design prevents tubing from kinking when removing cap
  • Each port also accepts male Luer connectors
  • With polypropylene screw cap and chemically inert solid PTFE body

Not recommended for use under pressure with Luer products fitting as no Luer lock is employed.

Order Info

Available with Luer port or Luer port with fluorocarbon check valve and 10μm porosity PTFE inlet filter enabling air to flow into the bottle while preventing particulate contamination and preventing harmful vapors from escaping.

Specifications

Chemical Identifiers

PTFE
Non-sterile
Solvent Waste Cap
Not Autoclavable
1 Cs.
Reusable
T series solvent bottle

Specifications

Blue
PTFE
Non-sterile
38-430
Round
Solvent Waste Cap
1.122 in.
Not Autoclavable
3 Ports, No Valve
1 Cs.
GL 38
Reusable
28.5 mm
T series solvent bottle
54 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions