missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Q-Series Bottle Caps
Description
Requires
Use OF9VF check valve and filter assembly to prevent harmful vapors from escaping and to stop contamination from entering the bottle.
- 1/4 in.-28 ports with a stainless-steel thread insert to enable repeated connect/disconnect
- Easily control the flow of liquid into and out of the bottle with integrated valves
- Each fluid line can be switched on or off independently
- Anti-twist design ensures no kinked tubing during cap removal
- With polypropylene screw cap, chemically inert solid PTFE body, 1/8 O.D. x 0.06 in. I.D. tubing
Order Info
Q Series Bottle Caps with valved ports include PCTFE rotors to permit manual shutoff.
Specifications
Specifications
| Color | Blue, White |
| Includes | 2-valved Port with PCTFE Rotor |
| Height (Metric) With Closure | 55.7 mm |
| Material | PCTFE |
| No. per Pack | 1 Ea. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Disposable | Reusable |
| Product Type | Solvent Waste Cap |
| For Use With (Equipment) | Q series solvent bottle |
| Show More |