missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ O-rings

Catalog No. OF001402
Change view
Click to view available options
Diameter (Metric) Outside:
0.25 to 0.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outside
OF001402 0.25 to 0.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. OF001402 Supplier Diba Supplier No. 001402

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For small and large variable bore cap-style connectors and valves

  • Allow maximum flexibility when sealed on rigid wall tubing
  • Enable instant connections to be made using a variety of tubing sizes
  • Manufactured from Viton™
  • Small size O-rings are to be used with 0.5 to 4mm O.D. tubing
  • Large size O-rings are to be used with 4 to 11mm O.D. tubing

Specifications

For Use With (Application) For large variable bore cap-style connectors and valves
For Use With (Equipment) For omnifit caps, use with tubing 4 to 11mm O.D.
Product Type O-Ring
Material FKM
Max. Pressure 50 psi
Diameter (Metric) Outside 0.25 to 0.4 cm
Diameter (English) Outside 0.09 to 0.1 in.
Size Large