missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omni International Omni Tip Hybrid Probe

Description
- The plastic shafts can either be disposed of after use or cleaned and reused multiple times
- Easy to clean and disassemble
- Compatible with most chemical compounds including, trizol, chloroform, and phenol
- Requires the use of 15340106 Omni Tip Adapter for use with the Fisherbrand 150 and Fisherbrand 850
Specifications
Specifications
| Product Type | Probe |
| Capacity (Metric) | 40 mL |
| Particle Size | >1-5 μm |
| Sample Volume (Metric) | Processing Volumes: 250 μL to 40 mL |
| Diameter (Metric) | 12 mm |
| Length (Metric) | 110 mm |
| Autoclavable | Autoclavable |
| Material | Outer stainless steel tube with an inner Ultem plastic shaft |
| Bottom Type | Diposable Sawtooth |
| For Use With (Application) | Suitable for processing tissues, plants, liquids, powders (no cells). Ideal for larger sample umbilical cord and placenta-based applications. |
| Show More |