missing translation for 'onlineSavingsMsg'
Learn More

Omni International Omni Tip Hybrid Probe Replacement Shafts and Clips
GREENER_CHOICE

Catalog No. 01184200
Change view
Click to view available options
Material:
Shaft: Ultem Plastic, Clip: PTFE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
01184200 Shaft: Ultem Plastic, Clip: PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01184200 Supplier Omni International Supplier No. S22012
Only null left

Replacement Shafts and Clips for the 12 mm Omni Tip Hybrid Probe

  • Replacement shafts and clips
  • Accessory

Specifications

Product Type Replacement Shafts
Capacity (Metric) 40 mL
Sample Volume (Metric) Processing Volumes: 250 μL to 40 mL
Diameter (Metric) 12 mm
Length (Metric) 110 mm
Length (Metric) Shaft 110 mm
Autoclavable Autoclavable
Material Shaft: Ultem Plastic, Clip: PTFE
Bottom Type Diposable Sawtooth
Description Replacement Shafts and Clips for the 12 mm Omni Tip Hybrid Probe
Packaging Quantity 25 Pk.
Show More Show Less