missing translation for 'onlineSavingsMsg'
Learn More

Cytiva VIA Extractor™ tissue disaggregator - Omics Bundle

Catalog No. 09927163
Change view
Click to view available options
Voltage:
24 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
09927163 24 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09927163 Supplier Cytiva Supplier No. 29517120
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Semi-automated system for consistent, rapid disaggregation of solid tissue, including tumors, into viable single cells. The VIA Extractor includes tissue disaggregator, controlled-rate freezer and the Omics clamp.

  • The VIA Extractor™ tissue disaggregator disaggregates solid tissue into viable single cells
  • For use in high-throughput omics and flow cytometry research
  • The closed system uses mild processing to optimize yield and preserve content relative to the parent sample

Specifications

Product Type Tissue Disaggregator
Speed ≤460 rpm
Voltage 24 V

For research use only (RUO). Not for diagnostic use.