missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Pipette Controller Accessories
Enhance and maintain your Omega Zen pipettors with these accessories
Supplier: Cole-Parmer™ Essentials 2530355
Description
- Compatible with Omega Zen pipette controllers
- Choose from a wide range of accessories to make your pipettor even more versatile
Warranty
1 Year
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifications
| Autoclavable | |
| Single-use | |
| Silicone | |
| Non-sterile | |
| Pipetting | |
| One pipette adapter | |
| 1 Year | |
| 2 in. | |
| 1 in. | |
| 1 in. | |
| 0.02 lb. |
| Natural | |
| Omega Zen Pipettors | |
| Omega Zen | |
| Adapter | |
| OmegaZen Pipette Controllers | |
| 1 | |
| 2 x 1 x 1 in. | |
| 5.08 cm | |
| 2.54 cm | |
| 2.54 cm | |
| 0.009 kg |